EATON #E51KT114

Terminated Dual Fiber Glass Diffuse, Reflective Unthreaded

SKU: 78211350263
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Terminated Dual Fiber
Sensor Mode: Diffuse, Reflective
Fiber Material: Glass
Fiber/Bundle Diameter: 0.0625 in. (1.60mm)
Jacket: PVC/Monocoil
Minimum Bend Radius: 2.50 in.(63.50 mm)
Tip Style: Unthreaded
Tip Viewing Direction: Forward
Tip Diameter: 0.187 in. (4.75 mm)
Length: 48 in. (1219.2mm)
Control End Mounting: E51 Collar End Style
Operating Temperature: -40 to 105 deg C (-40 to 220 deg F)
Manufacturer Series: E51
Description
Glass fiber optic cables from electrical sector transmit light through a cable containing a bundle of tiny glass fibers. The cable can curve back and forth through equipment to the target and still transmit light with very little signal loss.
Additional Info: Tip Size: 0.50 in. L