Menu Search
Fiber Optic Cable Fiber Optic Cable, 36.00 in L, Through Beam Sensor Mode, 0.039 in Dia Plastic Fiber

BANNER ENGINEERING #PIT43TMB5

Fiber Optic Cable, 36.00 in L, Through Beam Sensor Mode, 0.039 in Dia Plastic Fiber

SKU #66248870766
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Terminated Single Fiber
Sensor Mode: Through Beam
Fiber Material: Plastic
Fiber/Bundle Diameter: 0.040 in (1.00 mm)
Jacket: Polyethylene
Minimum Bend Radius: 1.00 in (25.0 mm)
Tip Style: Threaded End
Tip Viewing Direction: Forward
Tip Material: Nickel Plated Brass
Length: 36 in. (914mm)
Control End Mounting: All Plastic Fiber Sensors
Operating Temperature: -30 to 70 Degree C (-22 to 158 Degree F)

Fiber Optic Cable: Cable Type - Terminated Single Fiber; Sensor Mode - Through Beam; Fiber Material - Plastic; Fiber/Bundle Diameter - 0.040 in (1.00 mm); Jacket - Polyethylene; Minimum Bend Radius - 1.00 in (25.0 mm); Tip Style - Threaded End; Tip Viewing Direction - Forward; Tip Material - Nickel Plated Brass; Length - 36.00 in (914 mm); Control End Mounting - All Plastic Fiber Sensors; Operating Temperature - -30 to 70 deg C (-22 to 158 deg F); Additional Information - STEELSKIN Braiding Over Monocoil Reinforcement

Additional Info: STEELSKIN Braiding Over Monocoil Reinforcement