Menu Search
CORNING CABLE SYSTEMS #INS-06F-250-2-Y

Fiber Fanout Kit 6 Fibers Loose Tube

SKU # 47008695643
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Fiber Fanout Kit
Fiber Type: Loose Tube
Fiber Count: 6
Tube Length - Metric: 1000.0 mm
Tube Length - Imperial: 39.40 in

Breakout Kits: Kit Type - Fiber Fanout Kit; Fiber Type - Loose Tube; Fiber Count - 6; Tube Length - Metric - 1000.0 mm; Tube Length - Imperial - 39.40 in; Additional Information - Spider

Additional Info: Spider