Menu Search

CORNING CABLE SYSTEMS #FAN-BT25-06

Evolant Fan-Out Kit Buffer Tube

SKU: 47008600571
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Fan-Out Kit
Fiber Type: Buffer Tube
Fiber Count: 6
Tube Length - Metric: 63.5 cm
Tube Length - Imperial: 2.08 ft
Description
Breakout Kits: Kit Type - Fan-Out Kit; Fiber Type - Buffer Tube; Fiber Count - 6; Tube Length - Metric - 63.5 cm; Tube Length - Imperial - 2.08 ft; Additional Information - Kit Contents: Furcation Unit and Fan-out Assembly, Environment Application: Indoor, Temperature Range: 0 - 70 deg C, Fan-Out Tubing Color: Blue, Orange, Green, Brown, Slate, White; Manufacturer Series - EvolantĀ®
Additional Info: Kit Contents: Furcation Unit & Fan-out Assembly, Environment Application: Indoor, Temperature Range: 0 - 70 deg C, Fan-Out Tubing Color: Blue, Orange, Green, Brown, Slate, White