BELDEN #AX101101

Fiber Breakout Kit, Buffer Tube, 12 Fiber, 914 mm L Tube

SKU: 61158901836
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Fiber Breakout Kit
Fiber Type: Buffer Tube
Fiber Count: 12
Tube Length - Metric: 914.0 mm
Tube Length - Imperial: 36.00 in.
Description
Fiber Optic Breakout Kits: Kit Type - Fiber Breakout Kit; Fiber Type - Buffer Tube; Fiber Count - 12; Tube Length - Metric - 914.0 mm; Tube Length - Imperial - 36.00 in.; Additional Information - Operating Temperature: -10 to 60 Deg C, 900um Buffer Tubes
Additional Info: Operating Temperature: -10 to 60 Deg C, 900um Buffer Tubes