Menu Search
AFL #C189818

Fan-Out Kit, Loose Tube, 12 Fiber, 609.6 mm L Tube

SKU # 47000701424
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Fan-Out Kit
Fiber Type: Loose Tube
Fiber Count: 12
Tube Length - Metric: 609.6 mm
Tube Length - Imperial: 2.00 ft

AFL C189818 FANOUT KIT 12 FIBER