Menu Search

PANDUIT #CMDRLVLCZIW

LC Duplex Insert Off White

SKU: 07498327446
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: LC Duplex
Module Spaces: 1
Material: Zirconia Ceramic Sleeve
Color: Off White
Description
Fiber Optic Adapter Modules: Module Type - LC Duplex; Module Spaces - 1; Material - Zirconia Ceramic Sleeve; Color - Off White; Additional Information - Adapter Color: Lavender
Additional Info: Adapter Color: Lavender