Menu Search
Fiber Optic Adapter Modules LC Duplex Insert Off White
PANDUIT #CMDABLLCZIW

Mini-ComĀ® LC Duplex Insert Off White

SKU # 07498301070
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: LC Duplex
Mounting: Mini-Com Outlets
Module Spaces: 1
Material: Zirconia Ceramic Sleeve
Color: Off White

Additional Info: Adapter Color: Black