Menu Search
Fiber Optic Adapter Modules LC Duplex Insert Electric Ivory Multimode
PANDUIT #FADSLCEI-L

Mini-ComĀ® LC Duplex Insert Electric Ivory Multimode

SKU # 07498342326
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: LC Duplex
Fiber Type: Multimode
Mounting: Mini-Com Outlets
Material: Phosphor Bronze Sleeve
Color: Electric Ivory

Fiber Optic Adapter Modules: Module Type - LC Duplex; Fiber Type - Multimode; Mounting - Mini-Com Outlets; Material - Phosphor Bronze Sleeve; Color - Electric Ivory; Additional Information - Adapter Color: Electric Ivory; Manufacturer Series - Mini-Com

Additional Info: Adapter Color: Electric Ivory