Menu Search
Fiber Optic Adapter Modules LC Duplex Insert Blue
PANDUIT #CMDABLLCZBU

Mini-ComĀ® LC Duplex Insert Blue

SKU # 07498301453
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: LC Duplex
Mounting: Mini-Com Outlets
Module Spaces: 1
Material: Zirconia Ceramic Sleeve
Color: Blue

Additional Info: Adapter Color: Black