LC Adapter Insert Multimode

SKU: 07498342322
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Module Type: LC Adapter
Fiber Type: Multimode
Mounting: Mini-Com Outlets
Material: Phosphor Bronze Sleeve
Manufacturer Series: Mini-Com
Fiber Optic Adapter Modules: Module Type - LC Adapter; Fiber Type - Multimode; Mounting - Mini-Com Outlets; Material - Phosphor Bronze Sleeve; Additional Information - Adapter Color: Electric Ivory; Manufacturer Series - Mini-Com
Additional Info: Adapter Color: Electric Ivory