PANDUIT #CMMJEI

Adapter Module, Multimode Fiber, Mini-Com Outlet Mount, 1 Module Spaces, Ivory

SKU: 07498379327
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: MT-RJ
Fiber Type: Multimode
Mounting: Mini-Com Outlets
Module Spaces: 1
Color: Ivory
Manufacturer Series: Mini-Com
Description
Fiber Optic Adapter Modules: Module Type - MT-RJ; Fiber Type - Multimode; Mounting - Mini-Com Outlets; Module Spaces - 1; Color - Ivory; Manufacturer Series - Mini-Com