HUBBELL
#SFFLCR
LC Duplex Insert Red Multimode
Loading price and availability...
RoHS
Compliant
Quantity Pricing:
Specifications
Module Type:
LC Duplex
Fiber Type:
Multimode
Mounting:
Flush
Material:
Phosphor Bronze Sleeve
Color:
Red
Manufacturer Series:
Optichannel
Description
Fiber Optic Adapter Modules: Module Type - LC Duplex; Fiber Type - Multimode; Mounting - Flush; Material - Phosphor Bronze Sleeve; Color - Red; Additional Information - Keystone, LC, Duplex; Manufacturer Series - Optichannel
Additional Info:
Keystone, LC, Duplex