Menu Search
HUBBELL #SFFLCOW

OptiChannel Fiber Optic Adapter, Multimode Fiber, Flush Mount, Phosphor Bronze, Blue, Office White

SKU # 78262098935
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: LC Duplex
Fiber Type: Multimode
Mounting: Flush
Material: Phosphor Bronze
Color: Blue, Office White

Additional Info: Connection: Receptacle, Fiber Size: 125 micron, Temperature Rating: 0 to 70 Deg C, Size: 0.58 in. x 0.76 in.