Menu Search

CORNING CABLE SYSTEMS #FDC-CP1P-06-15

ST Type Insert Platinum 62.5 Multimode OM1

SKU: 47008696790
Manufacturer Series: FDC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: ST Type
Fiber Type: 62.5um Multimode OM1
Color: Platinum
Description
Fiber Optic Adapter Modules: Module Type - ST Type; Fiber Type - 62.5 Multimode OM1; Color - Platinum; Additional Information - Fiber Count: 6, Housing Type: FDC; Manufacturer Series - FDC®
Additional Info: Fiber Count: 6, Housing Type: FDC