Menu Search
Fiber Optic Adapter Modules ST Connector, 62.5 um Multimode OM1 Fiber, Amber

CORNING CABLE SYSTEMS #WLL-KS-K9

UniCam ST Connector, 62.5 um Multimode OM1 Fiber, Amber

SKU #47008696454
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: ST Type
Fiber Type: 62.5um Multimode OM1
Color: Amber

Fiber Optic Adapter Modules: Module Type - ST Type; Fiber Type - 62.5 um Multimode OM1; Color - Amber ; Manufacturer Series - UniCam