Menu Search
Search
FLUKE #5432-0

Probe, Test, 10A, 1500VAC/DC Operating Voltage

SKU # 09596916797
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Test Probe

Fiber Optic Tester Probe Tips: Type - Test Probe; Additional Information - Color: Black, Body: Brass, Finish: Nickel Plated, Insulation: Nylon, Operating Voltage: 1500V AC/DC, Current: 10A, Operating Temperature: 80 deg C

Additional Info: Color: Black, Body: Brass, Finish: Nickel Plated, Insulation: Nylon, Operating Voltage: 1500V AC/DC, Current: 10A, Operating Temperature: 80 deg C