Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #VFL-350

LANscape Fault Locator, 0.47 in. Dia x 6.6 in. L

SKU # 47008600803
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Visual Fault Locator
Application: To Check Singlemode and Multimode Optical Fiber Cables and Components For Faults or to Locate Individual Fibers In a Bundle
Size: L: 6.6 in. (168mm), Dia: 0.47 in. (12mm)

Fiber Kit Components: Type - Visual Fault Locator; Application - To Check Singlemode and Multimode Optical Fiber Cables and Components For Faults or to Locate Individual Fibers In a Bundle; Size - Length: 6.6" (168mm), Diameter: 0.47" (12mm); Manufacturer Series - LANscape