AFL #S014080

Cleaver Single Fibers: 250-900 um Coating, 125 um Cladding

SKU: 47000701651
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cleaver
Application: Single Fibers: 250-900 um Coating, 125 um Cladding
Size: L: 0.39 - 0.78 in (10 - 20mm)
Manufacturer Series: SpliceMate
Description
Fiber Kit Components: Type - Cleaver; Application - Single Fibers: 250-900 um Coating, 125 um Cladding; Size - Length: 0.39 - 0.78 in (10.00 - 20.00mm); Manufacturer Series - SpliceMate