AFL #S014076

Cleaver Fiber Ribbons (up to 12 fibers)

SKU: 47000701650
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cleaver
Application: Fiber Ribbons (up to 12 fibers)
Size: L: 0.39 in. (10mm)
Manufacturer Series: SpliceMate
Description
Fiber Kit Components: Type - Cleaver; Application - Fiber Ribbons (up to 12 fibers); Size - Length: 0.39 in (10.00mm); Manufacturer Series - SpliceMate