Menu Search
Search
OPTICAL CABLE #DX024DWLS9KA1

Cable, Direct Burial; 900um; 62.5um OM1; 24 Fiber

SKU # 47003497909 Manufacturer Series: D Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 24
Application: Indoor/Outdoor
Type: Indoor Outdoor Direct Burial Cable
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM1
Jacket Material: PVC
Jacket Color: Black
Speed: 62.5um
Armored: Yes
Construction: Tight Buffer, 900 um