Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #024EC7-14101-20

Cable, Distribution; Ribbon; Singlemode (OS2); 24 Fiber; 9.7mm OD

SKU # 47008603036
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 24
Outside Diameter: 0.38 in. (9.7mm)
Type: Distribution Cable
Application: Indoor
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant
Jacket Color: Yellow
Construction: Ribbon

Additional Info: Riser, Fiber Code: E, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)