Menu Search
CORNING CABLE SYSTEMS #096EC7-14101-20

Cable, Distribution; Ribbon; Singlemode (OS2); 96 Fiber; 12.4mm OD

SKU # 47008602629
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 96
OD - Metric: 12.40 mm
OD - Imperial: 0.490 in
Type: Distribution Cable
Construction: Ribbon
Fiber Type: Singlemode (OS2)
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant
Jacket Color: Yellow

Additional Info: Riser, Fiber Code: E, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)