You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMSCOPE #760053769

LazrSPEED Cable, Outdoor; Gel-Free; Multimode 50um; 11.5mm OD; 48 Fiber

SKU # 88410486158 Manufacturer Series: 550
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 48
Application: Outdoor
Outside Diameter: 0.45 in. (11.5mm)
Type: Outdoor Cable
Cable Type: Loose Tube
Transmission Mode: Multimode
Jacket Material: Polyethylene
Jacket Color: Black
Speed: 50um
Armored: Yes
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

Additional Info: OM4 Type, Temperature Rating: -40 To70 deg C