Menu Search
Search
MOLEX #S52211

Aero-Motive Car, Festoon, Intermediate, Round Cable

SKU # 78678862887
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Intermediate Festoon Car
Cable Type: Round
Duty: Standard Duty
Material: Galvanized Steel
Finish: Zinc
Size: 89.92 x 95 x 127mm (3.54 x 3.74 x 5 in.)

Festoon Car: Type - Intermediate Festoon Car; Cable Type - Round; Duty - Standard Duty; Material - Galvanized Steel; Finish - Zinc; Size - 89.92mm 3.540" x 95.00mm 3.740" x 127.00mm 5.000"; Additional Information - Box Track - Standard; Manufacturer Series - Aero-Motive

Additional Info: Box Track - Standard