Menu Search
INDUSTRIAL SUPPLIES MISC #S19-865

Bradley KleerSight Eye Wash, Concentrated, 8 oz Bottle

SKU # 78404194064
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Concentrated Eyewash
Formula: Water Preservative
Station Use: 4T003, 4T004, 4R983, 4YF98, 6-20 gal
Container Size: 8 oz
Container Type: Bottle

Feminine Hygiene Product Dispensers: Type - Concentrated Eyewash; Formula - Water Preservative; Station Use - 4T003, 4T004, 4R983, 4YF98, 6-20 gal; Container Size - 8 oz; Container Type - Bottle; Additional Information - Water Additive Controls Bacteria, Fungi & Algae; Manufacturer Series - Bradley KleerSight

Additional Info: Water Additive Controls Bacteria, Fungi & Algae