CERTIFIED SAFETY MFG #508016

Isotonic Buffered Solution Ready-To-Use Eyewash 4 oz Bottle

SKU: 40023892000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ready-To-Use Eyewash
Formula: Isotonic Buffered Solution
Station Use: 250-520 - ECS
Container Size: 4 oz
Container Type: Bottle
Manufacturer Series: Certi-Ose
Description
Feminine Hygiene Product Dispensers: Type - Ready-To-Use Eyewash; Formula - Isotonic Buffered Solution; Station Use - 250-520 - ECS; Container Size - 4 oz; Container Type - Bottle; Manufacturer Series - Certi-Ose