Terminal, Quick Disconnect, Female, Metallic

SKU: 78621080851
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Female Disconnect
Tab Size: 0.250 x 0.032 in.
Insulation: Non-Insulated
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Metallic
Temperature Rating: 302°F (150°C)
Package Quantity: 10000
Manufacturer Series: 250 Series
TandB A250-TB 22-18 FEM DISK BULK
Additional Info: Material: Tin Plated Brass, Size: 0.73 in. L x 0.31 in. W