THOMAS & BETTS #18RA-250FCP

Female Disconnect, Standard Vinyl Sta-Kon Series

SKU: 78621089938
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Vinyl
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 20 Pack
Manufacturer Series: Sta-Kon
Description
Female Disconnects: Type - Female Disconnect, Standard; Tab Size - .250x.032 in; Insulation - Vinyl; Conductor Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 20 Pack; Manufacturer Series - Sta-Kon