THOMAS & BETTS #RA10M

Female Disconnect, Standard Nylon Sta-Kon Series

SKU: 78621079027
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Female Disconnect, Standard
Tab Size: .110x.032 in
Insulation: Nylon
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 1000 Tape Mounted
Manufacturer Series: Sta-Kon
Description
Female Disconnects: Type - Female Disconnect, Standard; Tab Size - .110x.032 in; Insulation - Nylon; Conductor Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 1000 Tape Mounted; Manufacturer Series - Sta-Kon