THOMAS & BETTS #RC2573

Female Disconnect, Standard Nylon Fully Insulated Sta-Kon Series

SKU: 78621085687
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Nylon Fully Insulated
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Package Quantity: 500 Pack
Manufacturer Series: Sta-Kon
Description
Female Disconnects: Type - Female Disconnect, Standard; Tab Size - .250x.032 in; Insulation - Nylon Fully Insulated; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 500 Pack; Manufacturer Series - Sta-Kon