Female Disconnect, Standard Nylon Fully Insulated Sta-Kon Series

SKU: 78621083932
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Nylon Fully Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack
Manufacturer Series: Sta-Kon
Female Disconnects: Type - Female Disconnect, Standard; Tab Size - .250x.032 in; Insulation - Nylon Fully Insulated; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 100 Pack; Manufacturer Series - Sta-Kon