THOMAS & BETTS #B14-110F

Female Disconnect, Standard Non-Insulated Sta-Kon Series

SKU: 78621080333
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Female Disconnect, Standard
Tab Size: .110x.032 in
Insulation: Non-Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Package Quantity: 100 Pack
Manufacturer Series: Sta-Kon
Description
Female Disconnects: Type - Female Disconnect, Standard; Tab Size - .110x.032 in; Insulation - Non-Insulated; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Package Quantity - 100 Pack; Manufacturer Series - Sta-Kon