Female Disconnect Non-Insulated

SKU: 78621080991
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Female Disconnect
Tab Size: 0.250x0.032in
Insulation: Non-Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Metallic
Temperature Rating: 302°F (150°C)
Package Quantity: 10000
Female Disconnects: Type - Female Disconnect; Tab Size - 0.250x0.032in; Insulation - Non-Insulated; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Color - Metallic; Temperature Rating - 150 deg C (302 deg F); Package Quantity - 10000; Additional Information - 0.73 in L x 0.31 in W, Electro -Tin Plated
Additional Info: 0.73 in L x 0.31 in W, Electro -Tin Plated