Menu Search
Female Disconnects Female Disconnect, 22 - 16 AWG, Red, 0.250x0.032 in. Tab, Nylon Insulation, 900 Pack

THOMAS & BETTS #TNF18-250FD-XV

Female Disconnect, 22 - 16 AWG, Red, 0.250x0.032 in. Tab, Nylon Insulation, 900 Pack

SKU #72849414480
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Female Disconnect
Tab Size: 0.250x0.032in
Insulation: Nylon Fully Insulated
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 900

Additional Info: 0.84 in L x 0.26 in W, Material: Brass with Copper Sleeve, Internal Barrel Serrations, Funnel Entry