Menu Search
THOMAS & BETTS #RA18-250F

Sta-Kon® Disconnect, Female; Nylon Insulation; Red; Conductor: 22 to 18 AWG

SKU # 78621087419
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Nylon
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack