Menu Search
Female Disconnects Disconnect, Female; Conductor: 12 to 10 AWG; Yellow
THOMAS & BETTS #TNF10-250FD-XV

Disconnect, Female; Conductor: 12 to 10 AWG; Yellow

SKU # 72849414478 Manufacturer Series: TNF10 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 75
Unable to add item to cart. Please try again.
Type: Female Disconnect, Standard
Tab Size: 0.250x0.032 in
Insulation: Nylon
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Package Quantity: 75 Pack

Additional Info: Material: Brass with Copper Sleeve, Internal Barrel Serrations, Funnel Entry.