Menu Search
Female Disconnects Disconnect, Female; 90 Degree Flag; Conductor: 22 to 18 AWG
THOMAS & BETTS #A18-250A

Sta-Kon Disconnect, Female; 90 Degree Flag; Conductor: 22 to 18 AWG

SKU # 78621087901
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Type: Female Disconnect, 90 Degree Flag
Tab Size: .250x.032 in
Insulation: Non-Insulated
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Package Quantity: 50 Pack