Menu Search
Female Disconnects Disconnect, Female; 90 Degree Flag; Conductor: 16 to 14 AWG
THOMAS & BETTS #B14-250A

Sta-Kon Disconnect, Female; 90 Degree Flag; Conductor: 16 to 14 AWG

SKU # 78621080335
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Type: Female Disconnect, 90 Degree Flag
Tab Size: .250x.032 in
Insulation: Non-Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Package Quantity: 100 Pack