Menu Search
SR COMPONENTS #FQD-6I

Disconnect, Female; Tab: 0.25 x 0.032 in.; Blue

SKU # 44000191096
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, Standard
Tab Size: .250x.032"
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Package Quantity: 100 Pack