Menu Search
Female Disconnects Female Disconnect, 22 - 18 AWG, Red, .187x.020 in. Tab, Nylon Fully Insulated, 100 Pack

PANDUIT #DNF18-187FIB-C

Pan-Term® Female Disconnect, 22 - 18 AWG, Red, .187x.020 in. Tab, Nylon Fully Insulated, 100 Pack

SKU #07498375978
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Female Disconnect, Standard
Tab Size: .187x.020 in
Insulation: Nylon Fully Insulated
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 257°F (125°C)
Package Quantity: 100 Pack