Menu Search

PANDUIT #DNFR18-206FIB-L

Pan-Term® Female Disconnect, 22 - 18 AWG, Red, .187/.205x.020 in. Tab, Nylon Fully Insulated, 50 Pack

SKU: 07498311999
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Female Disconnect, 90 Degree Flag
Tab Size: .187/.205x .020 in
Insulation: Nylon Fully Insulated
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 50 Pack
Description
Female Disconnects: Type - Female Disconnect, 90 deg Flag; Tab Size - .187/.205x .020 in; Insulation - Nylon Fully Insulated; Conductor Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 50 Pack; Manufacturer Series - Pan-Term