Menu Search
Female Disconnects Female Disconnect, 22 - 18 AWG, Red, .110x.032 in. Tab, Nylon Fully Insulated, 3000 Pack

PANDUIT #DPF18-110FIB-3K

Disco-Grip Female Disconnect, 22 - 18 AWG, Red, .110x.032 in. Tab, Nylon Fully Insulated, 3000 Pack

SKU #07498382376
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 3,000
Type: Female Disconnect, Standard
Tab Size: .110x.032 in
Insulation: Nylon Fully Insulated
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 3000 Pack

Additional Info: 0.71x0.19x0.17", Plating Type: Tinned, Funnel Entry