Menu Search
Female Disconnects Female Disconnect, 16 - 14 AWG, Blue, .250x.032 in. Tab, Nylon, 3000 Pack

PANDUIT #DNG14-250FB-3K

Supra-Grip Female Disconnect, 16 - 14 AWG, Blue, .250x.032 in. Tab, Nylon, 3000 Pack

SKU #07498351435
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 3,000
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Nylon
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 3000 Pack

Additional Info: 0.93x0.35x0.25", Plating Type: Tinned, Funnel Entry