PANDUIT #DNF14-206FIB-M

Female Disconnect, 16 - 14 AWG, Blue, .205x.020 in. Tab, Nylon Fully Insulated, 1000 Pack

SKU: 07498382672
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Female Disconnect, Standard
Tab Size: .205x.020 in
Insulation: Nylon Fully Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 257°F (125°C)
Package Quantity: 1000 Pack
Manufacturer Series: Pan-Term
Description
Female Disconnects: Type - Female Disconnect, Standard; Tab Size - .205x.020 in; Insulation - Nylon Fully Insulated; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 125 deg C (257 deg F); Package Quantity - 1000 Pack; Manufacturer Series - Pan-Term