Menu Search
Female Disconnects Female Disconnect, 16 - 14 AWG, Blue, .187x.032 in. Tab, Vinyl, 100 Pack

PANDUIT #DVF14-187-C

Pan-Term® Female Disconnect, 16 - 14 AWG, Blue, .187x.032 in. Tab, Vinyl, 100 Pack

SKU #07498382082
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Female Disconnect, Standard
Tab Size: .187x.032 in
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack