Menu Search
Female Disconnects Female Disconnect, 16 - 14 AWG, Blue, .187x.020 in. Tab, Nylon Fully Insulated, 1000 Pack

PANDUIT #DNF14-188FIB-M

Female Disconnect, 16 - 14 AWG, Blue, .187x.020 in. Tab, Nylon Fully Insulated, 1000 Pack

SKU #07498375985
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Type: Female Disconnect, Standard
Tab Size: .187x.020 in
Insulation: Nylon Fully Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 1000 Pack

Additional Info: 0.78x0.29x0.18", Plating Type: Tinned, Funnel Entry