Menu Search
Female Disconnects Female Disconnect, 16 - 14 AWG, Blue, .187/.205x.020 in. Tab, Nylon, 100 Pack

PANDUIT #F923RSNSNSNM041

Female Disconnect, 16 - 14 AWG, Blue, .187/.205x.020 in. Tab, Nylon, 100 Pack

SKU #07498382600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Female Disconnect, 90 Degree Flag
Tab Size: .187/.205x .020 in
Insulation: Nylon
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack

Female Disconnects: Type - Female Disconnect, 90 deg Flag; Tab Size - .187/.205x .020 in; Insulation - Nylon; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 100 Pack