Menu Search
Female Disconnects Female Disconnect, 16 - 14 AWG, .250x.032 in. Tab, Non-Insulated, 100 Pack

PANDUIT #DR14-250-C

Female Disconnect, 16 - 14 AWG, .250x.032 in. Tab, Non-Insulated, 100 Pack

SKU #07498382741
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Female Disconnect, 90 Degree Flag
Tab Size: .250x.032 in
Insulation: Non-Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack

Additional Info: Construction Style: Sleeved Barrel