Menu Search
Search
PANDUIT #DNG18-250FB-3K

Supra-Grip Disconnect, Female; Tab: 0.25 x 0.032 in.; Nylon; Red

SKU # 07498351432
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Nylon
Temperature Rating: 221°F (105°C)
Package Quantity: 3000 Pack

Additional Info: 0.93x0.35x0.23", Plating Type: Tinned, Funnel Entry